Shop All Sharpening Files
Pferd
2" Paint Peeler -
Mfr # 14014
Zoro # G9619522
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Abrasive Material Aluminum Oxide
- Grade Medium
- Length 2 in
- Height 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 14014
- Zoro # G9619522
- UPC # 097758140140
- Country of Origin Germany
- Category Sharpening Files
Dimensions
Length | 2 in |
Height | 3/16 in |
Width | 1 1/2 in |
File Width | 1 1/2 in |
File Length without Tang | 2 in |
File Diameter | 1 1/2 in |
Description
Paint peeler, Material Applications Aluminium, Steels up to 1,200 N/mm� ( less than 38 HRC), File Coarseness Smooth Cut, File Style American Pattern File, File Type Paint peeler, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 2 in, Thickness 3/16 in, File Diameter 1 1/2 in, File Width 1 1/2 in, Number of Cut Edges 2, Rigidity Rigid, Taper Blunt, Teeth per Inch 12, File Body Finish Natural, Container Type Box, Abrasive Material Aluminum Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Mini Grinder Kit, 3 PC (97417)
- TANIS BRUSH Hand Tube Brush, .005, HC Steel, 1/4" dia. (05025)
- NORTON ABRASIVES Mounted Flap Wheel, 3/8x1-1/2x1/8, 80 Grit (66261194395)
- OSBORN Crimped Wire Wheel Brush, 2-1/2" (0001104800)
- PFERD 4" Key File Set, Wooden Handles - 6 Pieces, Second Cut (17012)
- PFERD 5-1/2" Diamond Needle File Set - 5 Pieces, Coarse Cut (4012)
- PFERD 7/32" Chain Saw File Round - 8" Length (17039)
- PFERD Diamond Riffler File Set - 6 Pieces, Medium Cut (04080)
- PFERD 11131 Plastic File Handle For 4in-6in Files - Normal Tang (11131-PFERD)
- PFERD 14" Car Body File, Straight - Milled Tooth, Cut 0 (14005)
- NORTON ABRASIVES Sharpening File, Rnd Edge, AlO, Coarse, PK5 (61463687185)
- Pferd Sharpening Files