Shop All Quick Change Discs
Pferd
2" COMBIDISC Set - Type CDR - Prep to Paint
Mfr # 42789
Zoro # G206376999
$43.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 2 in
- Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 42789
- Zoro # G206376999
- UPC # 97758427890
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2 in |
Diameter | 2 in |
Description
Prep-to-paint set includes a selection of coated and non-woven abrasives for removal of surface imperfections such as rust, loose paint or cold drawn mill scale. Selected discs leave the proper surface finish for excellent wet and dry paint and coating adhesion.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 60 Grit, Conical (62226)
- 3M Sanding Sponge, Fine, 8"L, 2 7/8"W, PK2 (910-DSA-12-2PK)
- OSBORN Crimped Wire Medium Face Wheel Brush, 10" (0002211200)
- NORTON ABRASIVES CutOff Wheel, 23A601-PB25, 7"x.035"x1-1/4" (66252938701)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade (43239)
- PFERD 2" COMBIDISC Set - Type CDR - Mirror Finish (42791)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade (43243)
- PFERD 2" ALUMASTER - High Speed Disc HSD-R (20120)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43242)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43238)
- ARC ABRASIVES Quick Change Disc, 3in, 60 Grit, TS, PK50 (71-31465K)
- Pferd Quick Change Discs