Shop All Quick Change Discs
Pferd
2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade
Mfr # 43239
Zoro # G2685369
product price: $1.69
/ea
Sold in multiples of 50 for $84.50
$84.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grit 80
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 43239
- Zoro # G2685369
- UPC # 097758432597
- Country of Origin Italy
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Quick Change Disc |
Attaching System | TR |
Grit | 80 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | CD VRH |
Backing Material | Nylon |
Backing Weight | Y |
Color | Red |
Disc Attachment System | TR Roll-On/Off |
Attachment Type | Roll-On/Off |
Abrasive Grit | 80 |
Disc Attachment Type | Type 3 |
Max. RPM | 25,000 |
Abrasive Grade | Medium |
Maximum Operating Speed | 25,000 RPM |
Quick Change System | TR |
Description
Quick Change Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight Y, Grade Medium, Grit 80, Overall Diameter 2 in, Quick Change System TR, Series CD VRH, Maximum Operating Speed 25,000 RPM, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 18 in L, 80 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727993)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 10"x1"x1" 60g Fine (12E647)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Conical (TY29), 36Z, 5/8"-11 UNC (51149)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Super Fine (05539520528)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade (43243)
- PFERD 2" ALUMASTER - High Speed Disc HSD-R (20120)
- PFERD Quick Change Disc, 2 in., AO, Brown (43238)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43242)
- PFERD 2" COMBIDISC Set - Type CDR - Mirror Finish (42791)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43238)
- SCOTCH-BRITE 4" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (61500303526)
- Pferd Quick Change Discs