Shop All Back Up Pads
Pferd
2" COMBIDISC® Holder - Type CDR - Medium
Mfr # 42460
Zoro # G9619714
$16.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Face Mounting Type TR
- Back Mounting Type Straight Shaft
- Back Mounting Size 1/4 in
- Max. RPM 25,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 42460
- Zoro # G9619714
- UPC # 097758424608
- Country of Origin Taiwan, Province of China
- Category Back Up Pads
Dimensions
Disc Diameter | 2 in |
Back Mounting Size | 1/4 in |
Diameter | 2" |
Overall Diameter | 2 in |
Tool Connection Size & Type | 1/4 in Straight-Shank |
Connection Size & Type | Straight Shaft - 1/4 in |
Connector Size | 1/4 in |
Description
Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TR, Connector Size 1/4 in, Connector Type Straight Shaft, Device Material Rubber, Density Medium, Maximum Operating Speed 25,000 RPM, Number of Vacuum Holes Non-Vacuum, Overall Diameter 2 in, Overall Thickness 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 80G, 1/2"X18" (79032)
- CONTINENTAL ABRASIVES 4" x 5/8" 40 Grit T27 Zirconia Standard Flap Disc (F-4050407)
- MERIT High Pfmnce Mini Flap Wheel2-1/2x1-1/2x1 (08834137421)
- NORTON ABRASIVES CutOff Whl, Gemini, 20"x5/32"x1", 2710rpm (69078609031)
- PFERD 2" COMBIDISC Holder - Type CD - Soft (42111)
- PFERD 7" Ribbed Fiber Disc Backing Pad - 5/8-11 Nut - Flexible Density (69704)
- PFERD 3" COMBIDISC Holder - Type CDR - Soft (42462)
- PFERD 3" COMBIDISC Holder - Type CDR - Hard (42464)
- PFERD 7" Threaded Hook & Loop Holder - 5/8-11 Thread with Centering Pin (43409)
- PFERD 5/8-11 Threaded Nut for - 7-9" Fiber Disc Backing Pad (69108)
- 3M Disc Pad, 2 in. (45094)
- Pferd Back Up Pads