Shop All Back Up Pads
Pferd
2" COMBIDISC Holder - Type CD - Hard
Mfr # 42113
Zoro # G406377673
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Max. RPM 30000
- Disc Type Type CD
- Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 42113
- Zoro # G406377673
- UPC # 97758421133
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 2 in |
Shank Size | 1/4 in |
Details
Max. RPM | 30000 |
Disc Type | Type CD |
Description
Matching backing pads for COMBIDISC quick-change discs. Available in three different hardness grades.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00162)
- WEILER 7" Back-up Pad Resin Fiber Disc and AL-tra CUT Disc, 5/8"-11 UNC Nut (59601)
- OSBORN Wheel Brush, 3", 0009900200 (0009900200)
- SCOTCH-BRITE Sanding Belt, 3/8 in W, 18 in L, Coated/Non-Woven Blend, Aluminum Oxide, Medium, SC-BS, Maroon (7010329421)
- PFERD 4-1/2" High Performance Fiber Disc Backing Pad - 5/8-11 Nut - Hard Desnity (69481)
- PFERD COMBICLICK® Backing Pad Medium - For 7" Dia., 5/8-11 Thread (69474)
- PFERD 1-1/2" COMBIDISC Holder - Type CD - Hard (42110)
- PFERD 2" COMBIDISC Holder - Type CDR - Soft (42459)
- PFERD 69478 4-1/2in, 5in CC-GRIND Backing Pad 5/8-11 Thread for STAINLESS (69478-PFERD)
- PFERD 7" High Performance Fiber Disc Backing Pad - 5/8-11 Nut - Hard Desnity (69487)
- ZORO SELECT Disc Backup Pad, 3" dia., 20,000 Max. RPM (08834164949)
- Pferd Back Up Pads