Shop All Fiber Discs
Pferd
2" COMBIDISC® Abrasive Disc - Type CDR - Aluminum Oxide - 80 Grit
Mfr # 42506
Zoro # G2650562
product price: $1.19
/ea
Sold in multiples of 100 for $119.00
$119.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Grit 80
- Operating Speed (RPM) 8000 to 13000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 42506
- Zoro # G2650562
- UPC # 097758425063
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Disc Diameter | 2 in |
Details
Item | Combidisc,Al/Oxd,2",80 Grit |
Grit | 80 |
Operating Speed (RPM) | 8000 to 13000 RPM |
Description
Combidisc,Al/Oxd,2 In.,80 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUTCHINS MANUFACTURING PAD HOOKIT 2-3/4"x8" (HU5006H)
- NORTON ABRASIVES Grinding Wheel, 12 in. Dia, AO, 24 G, Brown (66253263054)
- NORTON ABRASIVES Grinding Wheel, 10in. Dia, AO, 60/80G, Brown (66253161395)
- 3M 3M 55545 Stikit Paper Disc Roll 236U - 5" x NH P220 C-Weight, 100 Disc Roll (7000119539)
- PFERD 5" x 7/8" Fiber Disc - Ceramic Oxide CO-COOL, 36 Grit (62517)
- PFERD 1" COMBIDISC® Abrasive Disc - Type CD - Aluminum Oxide - 80 Grit (42137)
- PFERD 2" COMBIDISC® Abrasive Disc - Type CDR - Aluminum Oxide - 320 Grit (42512)
- PFERD 4-1/2" x 7/8" Fiber Disc - Aluminum Oxide, 100 Grit (62457)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Zirconia Alumina Z, 60 Grit (40140)
- PFERD 4-1/2" x 7/8" Fiber Disc - Aluminum Oxide, 36 Grit (62453)
- GATOR FINISHING Blade 4-1/2 In. x 7/8 In. 120-Grit Type 29 Angle Grinder Flap Disc (9711GA)
- Pferd Fiber Discs