Shop All Fiber Discs
Pferd
2" COMBIDISC® Abrasive Disc - Type CDR - Aluminum Oxide - 50 Grit
Mfr # 42504
Zoro # G2650599
product price: $1.25
/ea
Sold in multiples of 100 for $125.00
$125.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Grit 50
- Operating Speed (RPM) 8000 to 13000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 42504
- Zoro # G2650599
- UPC # 097758425049
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Disc Diameter | 2 in |
Details
Item | Combidisc,Al/Oxd,2",50 Grit |
Grit | 50 |
Operating Speed (RPM) | 8000 to 13000 RPM |
Description
Combidisc,Al/Oxd,2 In.,50 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 60 Grit, Medium, Aluminum Oxide (21159)
- ECONOLINE Nozzle Holder (410461)
- BRUSH RESEARCH MANUFACTURING 84N312 84 Series Tube Brush-For Thru Holes. .312" Dia., .008 Nylon, 2" Brush Part, 8" OAL, Ring Handle (84N312)
- GESSWEIN Finishing Stone, 1/2"x1/4"x6", 220Grt, PK12 (406-6204)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A, 50 Grit (40093)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Ceramic Oxide CO-COOL, 24 Grit (40732)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A-COOL, 220 Grit (40308)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A, 50 Grit (40101)
- PFERD 5" x 7/8" Fiber Disc - Zirconia Z-COOL, 36 Grit (62528)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A, 120 Grit (40097)
- WEILER 9 Wolverine AO RFD 24AO Grit 7/8 Arbor Hole (59541)
- Pferd Fiber Discs