Shop All Fiber Discs
Pferd
2" COMBIDISC® Abrasive Disc - Type CDR - Aluminum Oxide - 320 Grit
Mfr # 42512
Zoro # G2650529
product price: $1.19
/ea
Sold in multiples of 100 for $119.00
$119.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Operating Speed (RPM) 8000 to 13000 RPM
- Grit 320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 42512
- Zoro # G2650529
- UPC # 097758425124
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Disc Diameter | 2 in |
Details
Item | Combidisc,Al/Oxd,2",320 Grit |
Operating Speed (RPM) | 8000 to 13000 RPM |
Grit | 320 |
Description
Combidisc,Al/Oxd,2 In.,320 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire End Wire Brush, Steel, 1" (96108)
- WIDIA Carbide Bur, Pointed Cone, 1/8, dbl Cut (M41487)
- NYALOX BY DICO Nyalox Wheel Brush, 120 Grit, Orange, 3" (7200021)
- OSBORN Encapsulatd Stringer Bead Wheel Brush, 7" (0002188900)
- PFERD 2" COMBIDISC® Abrasive Disc - Type CD - Aluminum Oxide A-PLUS - 60 Gt. (42331)
- PFERD 5" x 7/8" Fiber Disc - Zirconia, 36 Grit (62523)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 60 Grit (40311)
- PFERD 2" COMBIDISC® Abrasive Disc - Type CDR - Aluminum Oxide - 50 Grit (42504)
- PFERD 4-1/2" x 7/8" Fiber Disc - Ceramic Oxide CO, 80 Grit (62414)
- PFERD 5" x 7/8" Fiber Disc - Ceramic Oxide CO-COOL, 60 Grit (62519)
- 3M CUBITRON Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25 (7100245023)
- Pferd Fiber Discs