Shop All Abrasive Parts
Pferd
2" ALUMASTER - High Speed Disc HSD-R w/HICOAT Inserts
Mfr # 20126
Zoro # G806377358
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 20126
- Zoro # G806377358
- UPC # 97758201261
- Country of Origin Germany
- Category Abrasive Parts
Description
The innovative ALUMASTER High Speed Disc is a unique product with an extremely high stock removal rate. It is ideal for processing aluminium as it does not generate hazardous or explosive dust. It consists of specially developed tungsten carbide cutting inserts, which are fixed to the High Speed Disc. PFERD also offers the cutting inserts with a premium-quality HICOAT coating for lubricating aluminium casting alloys with a silicon content of 5–10 %, abrasive aluminium casting alloys with a silicon content of over 15 % and for other abrasive materials or non-ferrous metals. This prevents tool clogging and abrasive wear, even in use on these particularly demanding materials. Special disc for processing particularly challenging aluminium alloys. With the specially developed arbor it cannot only be used on angle grinders (mounting dia. 3/8“), but also on straight grinders and flexible shaft drives. The cutting inserts come with a HICOAT coating. It is highly suitable for working on hard-to-reach areas and delicate components. Due to the disc diameter of 2“, guards are not necessary.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 7" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Ceramic (20089)
- NORTON ABRASIVES SANDPAPER WTRPRF 220G5PK (7660748090)
- ZORO SELECT Abrasve Roll, 1-1/2"Wx 150 ft. L, 180G, Blu (072388-0)
- CENTURY DRILL & TOOL Crimped Radial Wire Brush, 3 in., Fine (76433)
- PFERD 16" Dustpan - Metal - (89877)
- PFERD 5-1/2" Needle Rasp Set - 6 Piece, Cut 2 (15065)
- PFERD Abrasive cord, Diameter 0.08", 16 yd - Aluminum Oxide - 120 Grit (49905)
- PFERD 4-1/2"/5" ALUMASTER INSERT WSP-SET - 10 Inserts (20101)
- PFERD Replacement roller 1" dia. X 1-1/2" thickness - For hand dresser 39110 (39114)
- PFERD 2" ALUMASTER SERVICE SET - TORX key - Screw (2) - Inserts (2) (20122)
- SUPERIOR ELECTRIC 3pc Mandrel Kit for High Speed Cutting Wheels, Includes both 1/4-Inch and 3/8-Inch Arbors (GA-3)
- Pferd Abrasive Parts