Shop All Quick Change Discs
Pferd
2" ALUMASTER - High Speed Disc HSD-R
Mfr # 20120
Zoro # G506377344
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max RPM 25000
- Diameter 2 in
- Thickness 3/8 in
- Adapter Style 5/16 in
- Recommended Speed 25000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 20120
- Zoro # G506377344
- UPC # 97758201209
- Country of Origin Germany
- Category Quick Change Discs
Dimensions
Diameter | 2 in |
Details
Max RPM | 25000 |
Thickness | 3/8 in |
Adapter Style | 5/16 in |
Recommended Speed | 25000 RPM |
Description
The innovative ALUMASTER High Speed Disc is a unique product with an extremely high stock removal rate. It is ideal for processing aluminium as it does not generate hazardous or explosive dust. It consists of specially developed tungsten carbide cutting inserts, which are fixed to the High Speed Disc. Special disc for processing aluminium alloys. With the specially developed arbor, it cannot only be used on angle grinders (mounting dia. 3/8“), but also on straight grinders and flexible shaft drives. It is highly suitable for working on hard-to-reach areas and delicate components. Due to the disc diameter of 2“, guards are not necessary.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 80 Grit (71-10916HEW)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 2in, 80G, TR, PK25 (11-319136K)
- CONTINENTAL ABRASIVES 4-1/2"x1/2"x5/8"-11 Standard Twist Knot Wire Wheel - Carbon (W1-045751)
- FLEX-HONE TOOL BC31618 FLEX-HONE, 0.187" (4.7mm) bore, 6" OAL, 180 Grit, Silicon Carbide (SC) (BC31618)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade (43243)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade (43239)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43242)
- PFERD Quick Change Disc, 2 in., AO, Brown (43238)
- PFERD 2" COMBIDISC Set - Type CDR - Mirror Finish (42791)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43238)
- ARC ABRASIVES 2" Type R Performance Coated PREDATOR Quick-Lok Disc, 120 Grit (71-31656W)
- Pferd Quick Change Discs