Shop All Hole Saws
Pferd
2-7/8" Bi-Metal Hole Saw
Mfr # 29132
Zoro # G2643693
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Drill Presses, Hand-Held drills
- Arbor Design Not Included
- Thread Size 5/8"-18 UNF
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/8"-18 UNF |
Saw Dia. | 2-7/8" |
Details
Tooth Material | Bi-Metal |
Application | Drill Presses, Hand-Held drills |
Arbor Design | Not Included |
Item | Bimetal Hole Saw,2-7/8" |
Hole Saw Product Grouping | Hole Saws |
Description
Bimetal Hole Saw,2-7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Manual Puller Set, 2 or 3 Way, Locking (23MD47)
- NOVA Spindle Adaptor 1" 8Tpi Female To 1 1/4" 8Tpi Male (9086)
- WESTWARD Nut Driver, 6.0mm, Hollow, 3 in. (10J297)
- PANAVISE Repl Blades, Flat Ribbon Cutter, SS, PK3 (530)
- PFERD 1-1/4" Bi-Metal Hole Saw (29111)
- PFERD 1-3/8" Bi-Metal Hole Saw (29113)
- PFERD 6" Bi-Metal Hole Saw (29149)
- PFERD 2-5/8" Bi-Metal Hole Saw (29130)
- PFERD 1" Bi-Metal Hole Saw (29107)
- PFERD 2-1/2" Bi-Metal Hole Saw (29128)
- STARRETT Bi-Metal Fast Cut Hole Saw 4-3/8" (111mm) (FCH0438-G)
- Pferd Hole Saws