Shop All Hole Saws
Pferd
2-5/8" Bi-Metal Hole Saw
Mfr # 29130
Zoro # G2643763
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Drill Presses, Hand-Held drills
- Arbor Design Not Included
- Thread Size 5/8"-18 UNF
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/8"-18 UNF |
Saw Dia. | 2-5/8" |
Details
Tooth Material | Bi-Metal |
Application | Drill Presses, Hand-Held drills |
Arbor Design | Not Included |
Item | Bimetal Hole Saw,2-5/8" |
Hole Saw Product Grouping | Hole Saws |
Description
Bimetal Hole Saw,2-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-18, H3 Limit (14095)
- DEWALT 1/4" x 10" x 12" High Impact Carbide SDS+ (DW55200)
- J.W. WINCO GN300-78-3/8X16 Adjustable Lever Steel (6TA03O)
- DRILL AMERICA m12 x 1.5 HSS Plug Tap and 10.50mm HSS Drill Bit Kit (POUMS12X1.5)
- PFERD 1-1/4" Bi-Metal Hole Saw (29111)
- PFERD 5-1/2" Bi-Metal Hole Saw (29148)
- PFERD 2-1/8" Bi-Metal Hole Saw (29124)
- PFERD 1-3/8" Bi-Metal Hole Saw (29113)
- PFERD 12" Extension - For hole saw arbors (29071)
- PFERD 1-1/8" Bi-Metal Hole Saw (29109)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 1-5/8 (MHSTK26)
- Pferd Hole Saws