Shop All Flap Wheels
Pferd
2-3/8" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 180 Grit
Mfr # 46227
Zoro # G2661071
product price: $19.85
/ea
Sold in multiples of 10 for $198.50
$198.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 2-3/8"
- Grit 180
- Width 2"
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 46227
- Zoro # G2661071
- UPC # 097758462273
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 2-3/8" |
Width | 2" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 10,000 rpm |
Mounting Type | 1/4" Shank |
Series | Polinox |
Description
Polinox,Al/Oxd,180 Grit,2-3/8 In.x2 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Mounted PointA4125x125x14A36QPK10 (27403)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4-1/2 D, Grit 50 (66261017806)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721235)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size (20160)
- PFERD 3" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45198)
- PFERD 2" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45252)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 80 Grit, INOX (45474)
- PFERD 6" x 2" POLINOX® Unmounted Flap Wheel - 1" A.H. - PNL Type - Medium Grade (43129)
- PFERD 3/4" x 3/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45161)
- PFERD 5/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 60 Grit (45091)
- CS UNITEC Flap Wheel, 120 Grit, 4in dia, 4-1/8in W (47214)
- Pferd Flap Wheels