Shop All Flap Wheels
Pferd
2-3/8" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNR Type - 280 Grit
Mfr # 46215
Zoro # G9411857
product price: $18.25
/ea
Sold in multiples of 10 for $182.50
$182.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 2-3/8"
- Grit 280
- Width 2"
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 46215
- Zoro # G9411857
- UPC # 097758462150
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 2-3/8" |
Width | 2" |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4 in |
Face Width | 2 in |
Flap Width | 2 in |
Overall Diameter | 2 3/8 in |
Shank Size & Type | 1/4 in Straight Shank |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Wheel Diameter x Flap Width | 2 3/8 in Dia x 2 in W |
Description
Surface Conditioning Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Grit 280, Series High Performance, Flap Width 2 in, Maximum Operating Speed 7,500 RPM, Shank Size 1/4 in, Overall Diameter 2 3/8 in, Grade Very Fine, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" x 1/4 Grinding Wheel, 7/8" A.H. - SG INOX - Type 27 (61106)
- SAINT-GOBAIN ABRASIVES Norton 66261183815 Paper PSA Disc Roll 6" Dia. P80 Grit Aluminum Oxide 100 Disc Per Roll (66261149842)
- NORTON DOOR CONTROLS Norton Clipper 6 in. Coarse Crimped Wire Wheel Brush Brass 4500 rpm 1 pc (70184609161)
- PFERD 5/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 60 Grit (45098)
- PFERD 1-3/16" x 3/8" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 240 Grit (45017)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45238)
- PFERD 4" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 180 Grit (46229)
- PFERD Reducer Flanges for 4"-6" Flap Wheels (Pair) - 5/8" Arbor Hole (45721)
- PFERD 8" x 2" POLINOX® Unmounted Flap Wheel - 1" A.H. - PNL Type - Fine Grade (43139)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" Keyed A.H., PNL Type - 180 Grit (43104)
- ARC ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4-20 Shank, 60G (12293)
- Pferd Flap Wheels