Shop All Flap Wheels
Pferd
2-3/8" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 280 Grit
Mfr # 46209
Zoro # G2660721
product price: $18.85
/ea
Sold in multiples of 10 for $188.50
$188.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 2-3/8"
- Grit 280
- Width 2"
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 46209
- Zoro # G2660721
- UPC # 097758462099
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 2-3/8" |
Width | 2" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 280 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 10,000 rpm |
Mounting Type | 1/4" Shank |
Series | Polinox |
Description
Polinox,2-3/8 In.x2 In.x1/4 In.,Al/Oxd,280 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Die Grinder Blade, 4"x.050"x3/8", 15200rpm (1972919)
- FLEX-HONE TOOL GBD120018 FLEX-HONE, 12.000" (305mm) bore, 34" OAL, 180 Grit, Silicon Carbide (SC) (GBD120018)
- NORTON ABRASIVES Sanding Sheet, 9x3-2/3 In, 60 G, AlO, PK6 (07660748325)
- VSM Abrasive Belt, 36 Grt, Zirc, 1-1/2x60", PK10, Coated, 1-1/2" W, 60" L, 36 Grit, Very Coarse, Zirconia (84672)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45232)
- PFERD 6" x 1" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 120 Grit (45605)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" AH, PNG, A/O 280 Grit (43005)
- PFERD 1" x 5/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45174)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45208)
- PFERD 2-1/2" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45266)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 240 Grit (45242)
- Pferd Flap Wheels