Shop All Flap Wheels
Pferd
2-3/8" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 180 Grit
Mfr # 46208
Zoro # G2660959
product price: $18.85
/ea
Sold in multiples of 10 for $188.50
$188.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 2-3/8"
- Grit 180
- Width 2"
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 46208
- Zoro # G2660959
- UPC # 097758462082
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 2-3/8" |
Width | 2" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 10,000 rpm |
Mounting Type | 1/4" Shank |
Series | Polinox |
Description
Polinox,2-3/8 In.x2 In.x1/4 In.Al/Oxd,180 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 6 in. Ceramic Blend Hook and Lock Sanding Disc 220 Grit Ultra Fine 10 pk (DCD060220H10G)
- ALC Funnel Strainer, Metal, 8 In. Dia. (41907)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Zirconia Alumina (66252843218)
- BUFF AND SHINE Yellow 3"x1"Lt CompoundgPolishg(2pk) (BUF330G)
- PFERD Reducer Flanges for 8"-10" Flap Wheels (Pair) - 5/8" Arbor Hole (45726)
- PFERD 1-3/16" x 1/4" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45009)
- PFERD 3/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 180 Grit (45074)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 240 Grit (45236)
- PFERD 5/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 60 Grit (45098)
- PFERD 4" x 4" Flap Drum - Coated - 3/4" Keyed A.H., Aluminum Oxide 60 Grit (45781)
- CGW ABRASIVES Flap Whl, 3x2x1/4, A/O, 60G (39954)
- Pferd Flap Wheels