Shop All Wire Cup Brushes
Pferd
2-3/4" Crimped Wire Cup Brush - .014 SS Wire, 5/8-11 Thread (ext.)
Mfr # 82353
Zoro # G9411832
product price: $30.35
/ea
Sold in multiples of 5 for $151.75
$151.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Bristle Type Crimped Wire
- Brush Dia. 2 3/4 in
- Trim Length 1"
- Fill Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 82353
- Zoro # G9411832
- UPC # N
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Brush Dia. | 2 3/4 in |
Trim Length | 1" |
Wire Dia. | 0.014 in |
Bristle Trim Length | 1 in |
Bristle Length | 1 in |
Details
Mounting Type | Arbor Hole |
Bristle Type | Crimped Wire |
Fill Material | Stainless Steel |
For Use With | Portable Angle Grinders |
Max. RPM | 14,000 RPM |
Item | Cup Brush |
Item - Cup Brushes | Cup Brush |
Arbor Hole | 5/8" - 11" |
Operating Speed - Maximum | 14,000 RPM |
Description
Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Brush Dia. 2 3/4 in, Wire Dia. 0.014 in, Bristle Length 1 in, Grit Not Applicable, Overall Length Not Applicable, Color Not Applicable, Operating Speed - Maximum 14,000 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 8 in W, 19 in L, 120 Grit, Fine, Aluminum Oxide, R766X, Black (66261104951)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1, AO, 100/120G, Brn (07660788250)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 150 Grit (40315)
- BSC PREFERRED Ultra Fine Sand Block (DFBBLOCUFN01G)
- PFERD 4" Knot Wire Cup Brush - .023 SS Wire, 5/8-11 Thread (ext.) (82648)
- PFERD 9/16" Miniature Cup Brush - .005 CS Wire, 1/8" Stem (83236)
- PFERD 9/16" Miniature Cup Brush - 1/8" Stem, Soft Bristle (83252)
- PFERD 2-3/4" Crimped Wire Cup Brush - .014 CS Wire, 5/8-11 Thread (ext.) (82243)
- PFERD 2-1/2" Crimped Shank Mtd Cup Brush - .012 CS Wire, 1/4" Shank (82830)
- PFERD 5" x 3-3/4 x Cup Wheels, 5/8-11 Thd. - SG STEEL - Type 11 (61802)
- PFERD 4" COMBITWIST® Knot Cup Brush - .023 CS Wire, 5/8-11 Thread (ext.) (82717)
- Pferd Wire Cup Brushes