Shop All Hole Saws
Pferd
2-1/8" Bi-Metal Hole Saw
Mfr # 29124
Zoro # G2643687
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Drill Presses, Hand-Held drills
- Arbor Design Not Included
- Thread Size 5/8"-18 UNF
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/8"-18 UNF |
Saw Dia. | 2-1/8" |
Details
Tooth Material | Bi-Metal |
Application | Drill Presses, Hand-Held drills |
Arbor Design | Not Included |
Item | Bimetal Hole Saw,2-1/8" |
Hole Saw Product Grouping | Hole Saws |
Description
Bimetal Hole Saw,2-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5 (40L598)
- IRWIN 12", 100-Teeth Laser Cut Circular Saw Blade, PK2 (1807386)
- KEO 120 deg SF 5 piece Countersink Set HSS (53022)
- OX TOOLS Dynamic Nylon Swivel Hammer Holder (OX-P266506)
- PFERD 5-1/2" Bi-Metal Hole Saw (29148)
- PFERD 1-7/8" Bi-Metal Hole Saw (29121)
- PFERD 4" Bi-Metal Hole Saw (29141)
- PFERD 1-3/16" Bi-Metal Hole Saw (29110)
- PFERD 1" Bi-Metal Hole Saw (29107)
- PFERD 2-1/2" Bi-Metal Hole Saw (29128)
- LENOX Carbide Hole Cutter, 2 In, 3/8 Cut D (20104-32CHC)
- Pferd Hole Saws