Shop All Flap Wheels
Pferd
2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 120 Grit, INOX
Mfr # 45479
Zoro # G2655438
product price: $10.29
/ea
Sold in multiples of 10 for $102.90
$102.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 2-1/2"
- Grit 120
- Width 1"
- Abrasive Material Zirconia Alumina
- Max RPM 23,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 45479
- Zoro # G2655438
- UPC # 097758454797
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 2-1/2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 120 |
Abrasive Material | Zirconia Alumina |
Max RPM | 23,000 rpm |
Mounting Type | 1/4" Shank |
Series | Pferdergonomics |
Description
Flap Wheel,Z-Cool,120 Grit,2-1/2 In.x1 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire End Brush (11101)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 12" (93004)
- KODIAK CUTTING TOOLS SF-5NF Type SF Carbide Bur Round Nose Tree for Aluminum (5428665)
- ZORO SELECT Carbide Bur, Cylinder, 3/4 In, 1/4 Shank (310-002025)
- PFERD 6" x 2" POLINOX® Unmounted Flap Wheel - 1" A.H. - PNL Type - Fine Grade (43130)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45208)
- PFERD 4" x 4" Flap Drum - Coated - 3/4" Keyed A.H., Aluminum Oxide 60 Grit (45781)
- PFERD Reducer Flanges for 8"-10" Flap Wheels (Pair) - 1" Arbor Hole (45728)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNG Type - SiC 280 Grit (46241)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 80 Grit, INOX (45474)
- MERIT Flap Wheel, 6 In D, 2 In W, 1 In, 180 G (08834123038)
- Pferd Flap Wheels