Shop All Paint Brushes
Pferd
2-1/2" Wall Paint Brush, Natural Bristle Bristle, Plastic Handle
Mfr # 89715
Zoro # G3797232
Sold in multiples of 12 for $74.28
$74.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Wall
- Basic Bristle Material Natural
- Bristle Material Natural Bristle
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 89715
- Zoro # G3797232
- UPC # 697986897153
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Details
Item | Paint Brush |
Brush Style | Wall |
Basic Bristle Material | Natural |
Bristle Material | Natural Bristle |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Description
Wall Brush,White Bristle,2-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY ROLLER4.5""JUMBO GE3/8PK2 (140624022)
- WOOSTER 3" Wall Paint Brush, Silver CT Polyester Bristle, Wood Handle (5223)
- PURDY 1-1/2" Angle Sash Paint Brush, Black China Bristle (144024015)
- LINZER RLR/FRM FOAM 6"" 1/4 NAP (MT200-11 6)
- PFERD 2" Wall Paint Brush, Natural Bristle Bristle, Plastic Handle (89714)
- PFERD 4" Chip Paint Brush (89701)
- PFERD 3" Chip Paint Brush (89700)
- PFERD 1-1/4" Flat Stencil Paint Brush, Black China Bristle (89861)
- PFERD #6 Oval Sash Paint Brush, 1 (89677)
- PFERD #4 Oval Sash Paint Brush (89675)
- WOOSTER PAINT BRSH GOLD EDGE2.5"" (5231-2.5)
- Pferd Paint Brushes