Shop All Hole Saws
Pferd
2-1/2" Bi-Metal Hole Saw
Mfr # 29128
Zoro # G2643711
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Drill Presses, Hand-Held drills
- Arbor Design Not Included
- Thread Size 5/8"-18 UNF
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/8"-18 UNF |
Saw Dia. | 2-1/2" |
Details
Tooth Material | Bi-Metal |
Application | Drill Presses, Hand-Held drills |
Arbor Design | Not Included |
Item | Bimetal Hole Saw,2-1/2" |
Hole Saw Product Grouping | Hole Saws |
Description
Bimetal Hole Saw,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA RECIP SAW (MPXRJ04Z)
- DRILLCO 1/4-20, NITRO TAPER TAP - 2000N (20N116CT)
- KIPP Adjustable Handle Size: 1, M06X20, Plastic, Black RAL 7021, Comp: Steel (K0269.1061X20)
- ABC HAMMERS 14 lb. Brass Hammer with 32" Wood Handle (ABC14BW)
- PFERD 1-1/4" Bi-Metal Hole Saw (29111)
- PFERD 5-1/2" Bi-Metal Hole Saw (29148)
- PFERD 2-1/8" Bi-Metal Hole Saw (29124)
- PFERD 2-5/8" Bi-Metal Hole Saw (29130)
- PFERD 1-7/8" Bi-Metal Hole Saw (29121)
- PFERD 2-7/8" Bi-Metal Hole Saw (29132)
- REMGRIT Remgrit 1-1/2", Carbide Grit Hole Saw (G024)
- Pferd Hole Saws & Cutters