Shop All Squeegees
Pferd
18" Floor Squeegee - Straight - Heavy Duty, Neoprene Blade
Mfr # 89473
Zoro # G3796812
product price: $38.15
/ea
Sold in multiples of 12 for $457.80
$457.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Application Clean up Chemical or Petroleum Based Spills
- Squeegee Frame Material Cadmium Steel
- Connection Type Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 18" |
Details
Item | Floor Squeegee |
Material | neoprene |
Application | Clean up Chemical or Petroleum Based Spills |
Squeegee Frame Material | Cadmium Steel |
Connection Type | Screw |
Description
Straight Floor,Squeegee,Hvy Dty,18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHT AIR Max Odor Eliminator Air Freshener, Meadow Breeze, 8 oz, PK6 (900438)
- VIKAN 3 3/4 in W Scrub Brush, Stiff, 3 in L Handle, 3 3/4 in L Brush, Blue, Plastic, 5 in L Overall (38853)
- REMCO 3/4" W Tube and Valve Brush, Medium, 14 in L Handle, 19 9/10 in L Brush, Purple (53768)
- ENPAC Cleaner/Degreaser, 1 Gal Jug, Liquid, Clear, 4 PK (ENP D312CS)
- PFERD 24" Floor Squeegee - Curved - Heavy Duty, Neoprene Blade (89478)
- PFERD 18" Floor Squeegee - Straight - Standard Duty, Red Gum Blade (89471)
- PFERD 24" Floor Squeegee - Straight - Standard Duty, Red Gum Blade (89472)
- PFERD 36" Floor Squeegee - Curved - Heavy Duty, Neoprene Blade (89480)
- MOERMAN Microfiber Sleeve 14 Inch (17761)
- UNGER PROFESSIONAL Unger Professional 977060 12 in. Window Washing & Cleaning Combo (1614684)
- VIKAN VIKAN Blue 20" Polypropylene Floor Squeegee (77533/29383)
- Pferd Squeegees