Shop All Sharpening Files
Pferd
17304 7/32 CHAIN SHARP CSX w/ Round & Flat Files
Mfr # 17304-PFERD
Zoro # G611788387
product price: $114.99
/ea
Free Shipping & Returns
$114.99
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
- Brand Pferd
- MFR # 17304-PFERD
- Zoro # G611788387
- Country of Origin China
- Category Sharpening Files
Description
PFERD 17304 7/32 CHAIN SHARP CSX w/ Round and Flat FilesFor 200 years, PFERD has been manufacturing files of a world-renowned high quality. The experience gained over many years as a manufacturer is constantly used for the development of PFERD files. Even after long use, PFERD files achieve high stock removal rates and an excellent surface quality.Chain saw sharpeners from PFERD are exceptionally well suited to the manual sharpening of saw chains. Manual sharpening is more economic and much more gentle than machine-based sharpening, and can prolong the service life of the saw chain.The CHAIN SHARP CS-X chain saw sharpener stands out due to its excellent file position, ergonomic shape and easier operation. The device provides a sharpening angle of 30,1/4. The defined depth gauge distance can be found in the table.Materials that can be worked: Steels up to 1,200N/mm1/4 < 38 HRC Applications: SharpeningDrive types: Manual application Specifications: Chain pitch.404Depth gauge distance0.030Diameter7/32Replacement file17310Replacement round file EDP classic line17039replacement round file EDP premium line17068Packing unit1 pcs.EDP number17304
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
- NORTON CO 5" Hook & Sand 8-Hole Sanding Disc, P80-Grit, PK 25 (49223)
- NORTON ABRASIVES 2" dia. Medium Grit Non Woven Quick Change Disc (66261009190)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 1 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66623303919)
- WEILER 1-1/2" Circular Flared Crimped Wire End Brush .008" Steel Fill (10037)
- PFERD 14" Car Body File, Straight - Milled Tooth, Cut 3 (14008)
- PFERD 4" Key File Set, Wooden Handles - 6 Pieces, Second Cut (17012)
- PFERD Diamond Riffler File Set - 6 Pieces, Medium Cut (04080)
- PFERD 14" Car Body File, Tanged - Milled Tooth, Cut 3 (14010)
- PFERD 14" Car Body File, Straight - Milled Tooth, Cut 0 (14005)
- PFERD 14" Car Body File, Straight - Chisel Cut, Cut 5 (14000)
- NORTON ABRASIVES Sharp Slip File, Rd Edge, A/O, Org/Brn, Med (61463687165)
- Pferd Sharpening Files