Shop All Cut-Off Wheels
Pferd
16" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEELOX
Mfr # 64509
Zoro # G3796191
product price: $21.19
/ea
Sold in multiples of 10 for $211.90
$211.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide
- Arbor Hole Size 1"
- Diameter 16"
- Series Performance Line SG-CHOP-INOX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 64509
- Zoro # G3796191
- UPC # 097758645096
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 1" |
Diameter | 16" |
Details
Abrasive Grit | 36 |
Abrasive Material | Aluminum Oxide |
Series | Performance Line SG-CHOP-INOX |
Thickness | 3/32" |
Description
Cut Off Wheel,ChopSaw,Steel,16"x3/32"x1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Roll, AO, 240 Grit, 2"x50 yd., Br (332674)
- 3M CUBITRON Fiber Sanding Disc, 4 1/2 In, 36 G, PK25 (7000119175)
- MAKITA PAD PLASTIC GV5000 (MP743025-8)
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 4"x.062"x1/4" (66243510654)
- PFERD 7" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69872)
- PFERD 14" x 7/64" Cut-Off Wheel, 1" A.H. - L - SG CHOP HD STEEL (64531)
- PFERD 4-1/2" x 1/8" Cut-Off Wheel, 5/8-11 Thd. - SG STEELOX - Type 27 (63213)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63103)
- PFERD 4-1/2" x 1/8" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63115)
- PFERD 16" x 1/8" Cut-Off Wheel, 1" A.H. - Q - SG RAIL STEEL (64403)
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T1 4.5"x3/64"x7/8" (11H042)
- Pferd Cut-Off Wheels