Shop All Cut-Off Wheels
Pferd
16" x 3/16" Portable Cut-Off Wheel, 1" A.H. - SG STONE - Type 1
Mfr # 64239
Zoro # G3796261
product price: $17.75
/ea
Sold in multiples of 10 for $177.50
$177.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Arbor Hole Size 1"
- Diameter 16"
- Series Performance Line SG-ELASTIC
- Thickness 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 64239
- Zoro # G3796261
- UPC # 097758642392
- Country of Origin Spain
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 1" |
Diameter | 16" |
Details
Abrasive Grit | 24 |
Series | Performance Line SG-ELASTIC |
Thickness | 3/16" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, Medium, 60 Grit, 5" dia. (66261132142)
- SCOTCH-BRITE Tapered Bristle Disc, 3 In Dia, 120G (61500132222)
- DICO PRODUCTS Tripoli Compound for Brass, Aluminum, pe (7100054)
- FEIN PROFILE SANDPAPER 180 GT 25/BX (63717219018)
- PFERD 9" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 1 (63510)
- PFERD 63550 4-1/2in x .045in Cut-Off Wheel 7/8in AH A46P PSF-INOX Type 1 (63550-PFERD)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SG ALU - Type 27 (63179)
- PFERD 4-1/2" x .040" Cut-Off Wheel, 7/8" A.H. - PSF STEELOX - Type 1 (63540)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SGP STEELOX - Type 27 (63237)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63164)
- NORTON DOOR CONTROLS Norton Clipper 14 in. D X 1 in. Aluminum Oxide Classic Cut-Off Wheel 1 pk (70184601493)
- Pferd Cut-Off Wheels