Shop All Cut-Off Wheels
Pferd
16" x 1/8" Cut-Off Wheel, 20mm A.H. - Q - SG RAIL STEEL
Mfr # 64397
Zoro # G3796200
product price: $24.55
/ea
Sold in multiples of 10 for $245.50
$245.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Arbor Hole Size 20mm
- Diameter 16"
- Series Performance Line SG-ELASTIC
- Thickness 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 64397
- Zoro # G3796200
- UPC # 097758643979
- Country of Origin South Africa
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 20mm |
Diameter | 16" |
Details
Abrasive Grit | 24 |
Series | Performance Line SG-ELASTIC |
Thickness | 1/8" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Pointed Tree, 1/8, 1/8 Shank (310-002145)
- ZORO SELECT Grinding Wheel, T1, 6x1/2x1, SC, 100 G (66253440501)
- DIABLO HOOK&LOCK DISC 5""40G 15P (DCD050040H15G)
- PROPLUS 1-1/2 x 25 yds. Water Proof Sand Cloth (95508)
- PFERD 5" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SGP STEELOX - Type 27 (63239)
- PFERD 4-1/2" x .040" Cut-Off Wheel, 7/8" A.H. - PSF STEELOX - Type 1 (63540)
- PFERD 14" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEEL (64502)
- PFERD 16" x 1/8" Cut-Off Wheel, 1" A.H. - Q - SG RAIL STEEL (64403)
- PFERD 4 x 3/32" Cut-Off Wheel, 5/8" A.H. - SG STEEL - Type 1 (63502)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69865)
- DIABLO Type 27/42 Metal Cut-Off Disc for X-Lock (DBX060125701F)
- Pferd Cut-Off Wheels