Shop All Cut-Off Wheels
Pferd
16" x 1/8" Cut-Off Wheel, 1" A.H. - Q - SG RAIL STEEL
Mfr # 64403
Zoro # G3796289
product price: $22.49
/ea
Sold in multiples of 10 for $224.90
$224.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Arbor Hole Size 1"
- Diameter 16"
- Series Performance Line SG-ELASTIC
- Thickness 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 64403
- Zoro # G3796289
- UPC # 097758644037
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 1" |
Diameter | 16" |
Details
Abrasive Grit | 24 |
Series | Performance Line SG-ELASTIC |
Thickness | 1/8" |
Description
Port Cut Off Wheel,Rail,16"x1/8"x1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Nylon/Polyester Blend Brush, 4" (0007106200)
- 3M Single-Angle Sanding Sponge, 4 7/8" L, PK3 (CP041-3PK)
- VSM Abrasive Belt, 600 Grit, SC, 3 x 132", PK10, Coated, 3" W, 132" L, 600 Grit, Ultra Fine, CK721X, Black (101815)
- DEWALT 4-1/2" x 5/8"-11 80g XP flap disc (DW8256)
- PFERD 14" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEEL (64502)
- PFERD 7" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 1 (63616)
- PFERD 7" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 27 (63170)
- PFERD 4 x 3/32" Cut-Off Wheel, 5/8" A.H. - SG STEEL - Type 1 (63502)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SGP STEELOX - Type 27 (63237)
- PFERD 4 x .045" Cut-Off Wheel, 5/8" A.H. - SG STEELOX - Type 1 (63613)
- ARC ABRASIVES 4-1/2" x 1/16" x 7/8" T1 - Straight Performance Coated Cut-Off Wheel, A46T (945167803W)
- Pferd Cut-Off Wheels