Shop All Cut-Off Wheels
Pferd
16" x 1/8" Cut-Off Wheel, 1" A.H. - K - SG STUD STEEL
Mfr # 64506
Zoro # G3796097
product price: $13.49
/ea
Sold in multiples of 10 for $134.90
$134.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide
- Arbor Hole Size 1"
- Diameter 16"
- Series Performance Line SG-STUD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 64506
- Zoro # G3796097
- UPC # 097758645065
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 1" |
Diameter | 16" |
Details
Abrasive Grit | 36 |
Abrasive Material | Aluminum Oxide |
Series | Performance Line SG-STUD |
Thickness | 1/8" |
Description
Cut Off Wheel,Stud Cutter,Stl,16x1/8"x1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO BACKING PAD - SXE425 (631220000)
- CONTINENTAL ABRASIVES 6" 220 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN220)
- GATOR GRIT Gator 11 in. L X 9 in. W 220 Grit Aluminum Oxide Sandpaper (3272)
- VSM Abrasive Belt, 50 Grit, AO, 4 x 36", PK10, Coated, 4" W, 36" L, 50 Grit, Coarse, Aluminum Oxide, KK711X (1465)
- PFERD 12" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEEL (64501)
- PFERD 14" x 7/64" Cut-Off Wheel, 1" A.H. - L - SG CHOP HD STEEL (64531)
- PFERD 7" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63165)
- PFERD 14" x 3/16" Portable Cut-Off Wheel, 20mm A.H. - SG STEEL - Type 1 (64016)
- PFERD 4 x .045" Cut-Off Wheel, 5/8" A.H. - SG STEELOX - Type 1 (63613)
- PFERD 14" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEEL (64502)
- DEWALT 12" x 1/8" x 20mm Metal Portable Saw Cut-Off Wheel (DWA8033)
- Pferd Cut-Off Wheels