Shop All Sharpening Files
Pferd
14008 14in Car Body File, Straight Milled Tooth, Cut 3
Mfr # 14008-PFERD
Zoro # G311787895
product price: $98.75
/ea
Free Shipping & Returns
$98.75
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
- Brand Pferd
- MFR # 14008-PFERD
- Zoro # G311787895
- Country of Origin China
- Category Sharpening Files
Description
PFERD 14008 14in Car Body File, Straight Milled Tooth, Cut 3For 200 years, PFERD has been manufacturing files of a world-renowned high quality. The experience gained over many years as a manufacturer is constantly used for the development of PFERD files. Even after long use, PFERD files achieve high stock removal rates and an excellent surface quality.Car body file blades can be tensioned individually in the car body file holder and can be adapted to match the surface contour of the workpiece.Materials that can be worked: AluminiumSteels up to 1,200N/mm1/4 < 38 HRC Applications: Weld dressingSurface workDrive types: Manual application Specifications: Cut3Length 14Number of teeth per inch12 pcs.Thickness7/32TypefineWidth 1-11/32Packing unit1 pcs.EDP number14008
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
- MAKITA X-LOCK 5x1/4x7/8" Metal and Stainles (E-00468)
- ZORO SELECT Carbide Bur, Pointed Tree, 5/8, 1/4 Shank (310-002142)
- PFERD 4-1/2" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 40 Grit (45751)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100066675)
- PFERD 7/32" Chain Saw File Round - 8" Length (17039)
- PFERD 14" Car Body File, Straight - Milled Tooth, Cut 0 (14005)
- PFERD 10" Pillar File - Swiss Pattern, Cut 0 (12703)
- PFERD 16080 10in Machinist 5pc File Set w/ Pouch (16080-PFERD)
- PFERD 2" Paint Peeler - (14014)
- PFERD 4" Key File Set - 6 Pieces, Second Cut (17009)
- 3M Sharpening File, Rect, Dia, Fine (7000082156)
- Pferd Sharpening Files