Shop All Cut-Off Wheels
Pferd
14" x 7/64" Cut-Off Wheel, 20mm A.H. - Q - SG RAIL STEEL
Mfr # 64396
Zoro # G3796121
Sold in multiples of 10 for $189.90
$189.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Arbor Hole Size 20mm
- Diameter 14"
- Series Performance Line SG-ELASTIC
- Thickness 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 64396
- Zoro # G3796121
- UPC # 097758643962
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 20mm |
Diameter | 14" |
Details
Abrasive Grit | 24 |
Series | Performance Line SG-ELASTIC |
Thickness | 1/8" |
Description
Port Cut Off Wheel,Rail,14"x1/8"x20mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, TiN, E300P (151-29227)
- ECONOLINE Blast Media, Silicon Crbd, 120 Grit, 50 lb (523120Z-50)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, 120 Grit, PK100 (78072775486)
- FLEX-HONE TOOL GBD500400 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD500400)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69846)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SG ALU - Type 27 (63179)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63164)
- PFERD 4" x .040" Cut-Off Wheel, 5/8" A.H. - PSF STEEL - Type 1 (69940)
- PFERD 26" x 1/4" Cut-Off Wheel, 1" A.H. - N - SGP HD STEEL (66132)
- PFERD 4-1/2" x 1/8" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63115)
- PFERD 4-1/2" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63104)
- Pferd Cut-Off Wheels