Shop All Cut-Off Wheels
Pferd
14" x 7/64" Cut-Off Wheel, 1" A.H. - L - SG CHOP HD STEEL
Mfr # 64531
Zoro # G3796027
product price: $14.15
/ea
Sold in multiples of 10 for $141.50
$141.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit 30
- Abrasive Material Aluminum Oxide
- Arbor Hole Size 1"
- Diameter 14"
- Series Performance Line SG-CHOP-HD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 64531
- Zoro # G3796027
- UPC # 097758645317
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 1" |
Diameter | 14" |
Details
Abrasive Grit | 30 |
Abrasive Material | Aluminum Oxide |
Series | Performance Line SG-CHOP-HD |
Thickness | 1/8" |
Description
Cut Off Wheel,Tablecut Steel,14"x1/8"x1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL M17000 12.7x22x6x70.5 28° Pointed Cone Doublecut (SM-5MMDC)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 120G (11289)
- MARCO Petcock for Moisture Separator for .15/3.0 Cu. Ft. Abrasive Blasting Pots (10L348)
- MIRKA PSA, Autokut Roll, 2.75"x60ft., P80, 1/RL (23-574-080)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27 (63231)
- PFERD Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (63172)
- PFERD 5" x 3/32" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (63636)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - PSF STEEL - Type 1 (69964)
- PFERD 14" x 7/64" Cut-Off Wheel, 1" A.H. - Q - SG RAIL STEEL (64402)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SG ALU - Type 27 (63179)
- CONTINENTAL ABRASIVES 3" x .040" x 3/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10300251)
- Pferd Cut-Off Wheels