Shop All Cut-Off Wheels
Pferd
14" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEEL
Mfr # 64502
Zoro # G3796611
Sold in multiples of 10 for $111.90
$111.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide
- Arbor Hole Size 1"
- Diameter 14"
- Series Performance Line SG-CHOP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 64502
- Zoro # G3796611
- UPC # 097758645027
- Country of Origin Spain
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 1" |
Diameter | 14" |
Details
Abrasive Grit | 36 |
Abrasive Material | Aluminum Oxide |
Series | Performance Line SG-CHOP |
Thickness | 3/32" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA X-LOCK 4 1/2x0.045x7/8" Metal and Sta (E-00446)
- PFERD 3" Crimped Wire Wheel Brush - .014 SS Wire, 1/4" Shank (82913)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93118)
- VSM Abrasive Belt, 36 Grt, Zirc, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 36 Grit, Coarse, Zirconia, Blue (258559)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69846)
- PFERD 9" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63111)
- PFERD 9" x 3/32" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 1 (63611)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SG ALU - Type 27 (63179)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63103)
- PFERD 9" x 1/8" Cut-Off Wheel, 5/8-11 Thd. - SG ALU - Type 27 (63142)
- CONTINENTAL ABRASIVES 4-1/2" x .045" x 7/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10450351)
- Pferd Cut-Off Wheels