Shop All Cut-Off Wheels
Pferd
14" x 3/16" Portable Cut-Off Wheel, 20mm A.H. - SG STEEL - Type 1
Mfr # 64016
Zoro # G3796523
product price: $16.89
/ea
Sold in multiples of 10 for $168.90
$168.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Arbor Hole Size 20mm
- Diameter 14"
- Series Performance Line SG-ELASTIC
- Thickness 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 64016
- Zoro # G3796523
- UPC # 097758640169
- Country of Origin Spain
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 20mm |
Diameter | 14" |
Details
Abrasive Grit | 24 |
Series | Performance Line SG-ELASTIC |
Thickness | 3/16" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CW, 3" x 1/16" x 3/8", A36T, Type 1 (57060)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002936)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 3/4 In, Shape A1 (69083149139)
- 3M Roloc Disc TR 777F, 3 in 50 YF-weight, 5 (777F)
- PFERD 16" x 3/16" Portable Cut-Off Wheel, 1" A.H. - SG STONE - Type 1 (64239)
- PFERD 5" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SGP STEELOX - Type 27 (63239)
- PFERD Depressed Center Cut-Off Wheel, 0.045 in Thick, Aluminum Oxide (63167)
- PFERD 16" x 1/8" Cut-Off Wheel, 1" A.H. - Q - SG RAIL STEEL (64403)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 5/8-11 Thd. - SG STEELOX - Type 27 (63187)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 1 (69965)
- DYNABRADE Cut-OffWheel, 4"dia.X.035X3/8"A/O (79389)
- Pferd Cut-Off Wheels