Shop All Straight Grinding Wheels
Pferd
14" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 24 Grit
Mfr # 61782
Zoro # G3796130
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 2"
- Arbor Hole Size 1-1/2"
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 61782
- Zoro # G3796130
- UPC # 097758617826
- Country of Origin Germany
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 1-1/2" |
Details
Item | Bench Grinding Wheel |
Thickness | 2" |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type1 |
Abrasive Grit | 24 |
Application | Deburring, Work On Edges (Chamfering, Rounding), Sharpening |
Max. RPM | 1800 |
Description
Bench Wheel,24 Grit,14"x2"x1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 50G, PK25 (69957398002)
- OSBORN Crimped Wire Medium Face Wheel Brush, 10" (0002210900)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443327)
- ALC Foot Pedal Kit (11666)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 36 Grit (61764)
- PFERD 3" x 1/8" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69317)
- PFERD 61002 4-1/2in x 1/4in Grinding Wheel, 7/8in AH A 24 L PSF-INOX - Type 27 (61002-PFERD)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 24 Grit (61763)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 80 Grit (61767)
- PFERD 12" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 36 Grit (61779)
- MAKITA X-LOCK 5x1/4x7/8" Metal and Stainles (E-00468)
- Pferd Straight Grinding Wheels