Shop All Cut-Off Wheels
Pferd
14" x 1/8" Cut-Off Wheel, 1" A.H. - Q - SGP HD STEEL
Mfr # 66012
Zoro # G3796042
product price: $22.69
/ea
Sold in multiples of 10 for $226.90
$226.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Arbor Hole Size 1"
- Diameter 14"
- Series Heavy Duty
- Thickness 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 66012
- Zoro # G3796042
- UPC # 097758660129
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 1" |
Diameter | 14" |
Details
Abrasive Grit | 24 |
Series | Heavy Duty |
Thickness | 1/8" |
Item | Cut Off Wheel,Hvy Duty,14"x1/8"x1" |
Description
Cut Off Wheel,Hvy Duty,14 In.x1/8 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7100043083)
- FLEX-HONE TOOL BC34240AO FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC34240AO)
- ALLSOURCE Viewing Window Underlay, PK5 (41915)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 4 1/2" dia (66254499894)
- PFERD 6" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63107)
- PFERD 12" x 3/32" Cut-Off Wheel, 1" A.H. - K - PSF CHOP STEEL (64491)
- PFERD 64510 12in x 3/32in Chop Saw Wheel, 1in AH A 36 K SG-CHOP INOX (64510-PFERD)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SG ALU - Type 27 (63137)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69865)
- PFERD 63550 4-1/2in x .045in Cut-Off Wheel 7/8in AH A46P PSF-INOX Type 1 (63550-PFERD)
- UNITED ABRASIVES/SAIT SAIT 23067 A36T Fast Cutting Thin High Speed Cut-Off Wheels 4" x 1/16" x 1/4" (23067)
- Pferd Cut-Off Wheels