Shop All Abrasive Rolls
Pferd
1/4" x 1-1/2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 80 Grit
Mfr # 41480
Zoro # G2651527
Sold in multiples of 50 for $45.50
$45.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1-1/2"
- Abrasive Type Spiral-Wound Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 41480
- Zoro # G2651527
- UPC # 097758414807
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Length | 1-1/2" |
Diameter | Roll Dia: 1/4"; Arbor Hole Dia: 1/8" |
Details
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Abrasive Type | Spiral-Wound Coated |
Item | Untapered Cartridge Roll |
Description
Cylind Poliroll,80 Grit,1/4 In.x1-1/2 In.x 1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Plug w/Rnd Tip, 2 Dia, 20 Grit, ZA (66253344389)
- CLIMAX METAL PRODUCTS SD-016016-04QL Quick Lock Sanding Drum with Shank (SD-016016-04QL)
- PFERD Grinding Wheel, T27, 7"x1/4"x5/8"-11", Type 27, 7 in Dia, 1/4 in Thick, 5/8"-11 Arbor Hole Size (60066)
- OSBORN Nylon Cup Brush, Reduced Flare, 2-1/2" (0003214600)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 180 Grit (47157)
- PFERD 2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 80 Grit (47217)
- PFERD 1/2" x 1-1/2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 120 Grit (41592)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 60 Grit (47102)
- PFERD 3/4" x 1-1/2" Cartridge Roll, 3/16" AH - Untapered Type, Aluminum Oxide 60 Grit (41677)
- PFERD 3/4" x 2" Cartridge Roll, 3/16" AH - Full Taper, Aluminum Oxide 180 Grit (41884)
- STANDARD ABRASIVES A/O Straight Cartridge Roll, 3/8", PK100 (471)
- Pferd Abrasive Rolls