Shop All Hand Files and Rasps
This Product is Discontinued
Pferd
14" Hoof Plane - Professional - Milled Tooth (Discontinued)
Mfr # 15040
Zoro # G2656661
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 14 in
- Width 1-3/4 in
- Profile Name Rectangle
- Recommended Handle 11147, 11147
- Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 15040
- Zoro # G2656661
- UPC # 097758150408
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 14 in |
Width | 1-3/4 in |
Details
Item | Hoof Plane,Milled Tooth,14" |
Profile Name | Rectangle |
Recommended Handle | 11147, 11147 |
Thickness | 1/4 in |
Description
The PFERD 15040 14" Hoof Plan. Professiona. Milled Tooth is the tool you need for filing and shaping. This hoof plane has a rectangular file, tanged and cut on four sides. One side of the file is fine while the other side is rough. It's suitable for straightening the hoof surface, finishing the hoof wall, filing the toes and working on the nails after undercutting. The PFERD 15040 14" Hoof Plan. Professiona. Milled Tooth will give you everything you need to keep your horse's feet in top condition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.