Shop All Sharpening Files
Pferd
14" Car Body File, Tanged - Milled Tooth, Cut 1
Mfr # 14009
Zoro # G9619662
Sold in multiples of 5 for $217.45
$217.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Curved Convex
- Abrasive Material Aluminum Oxide
- Grade Coarse
- Length 14 in
- Height 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 14009
- Zoro # G9619662
- UPC # 097758140096
- Country of Origin Germany
- Category Sharpening Files
Dimensions
Length | 14 in |
Height | 5/16 in |
Width | 1 3/8 in |
Overall Length | 14 in |
Overall Width | 1 3/8 in |
Details
Shape | Curved Convex |
Item | Car Body File |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Series | Auto |
Packaged In | Box |
Color | Gray |
Abrasive Grade | Coarse |
Profile Shape | Flat |
Product Type | Body File |
Thickness | 3/8 in |
Tooth Style | Curved |
Includes Tang | Yes |
Tool Application | Chamfering, Deburring, Rounding, Surface Work, Weld Dressing |
Sold As | Pack |
Description
Car Body File, Product Type Body File, Overall Length 14 in, Overall Width 1 3/8 in, Abrasive Material Aluminum Oxide, Abrasive Grade Coarse, Includes Tang Yes, Profile Shape Flat, Sold As Pack, Thickness 3/8 in, Tool Application Chamfering, Deburring, Rounding, Surface Work, Weld Dressing, Tooth Style Curved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT United Abrasives - Sait 2A Flap Wheel 2" x 1" x 1/4" 80 Grit Aluminum Oxide (70051)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 36GC/Z, AO, Y Wt. (52746)
- WEILER Crimped Wire Cup Wire Brush, 5", 0.014" (93815)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x3, AO, 46G, Med, Wht (66253262704)
- PFERD 2" Paint Peeler - (14014)
- PFERD 14" Car Body File, Straight - Milled Tooth, Cut 0 (14005)
- PFERD 11131 Plastic File Handle For 4in-6in Files - Normal Tang (11131-PFERD)
- PFERD 14" Car Body File, Tanged - Milled Tooth, Cut 3 (14010)
- PFERD 12" PLUS Flat File - DIY Packaged - PLUS Cut, with Handle (11136P)
- PFERD 4" Key File Case, Wooden Handles - 6 Pieces, Second Cut (17010)
- KEYSCO TOOLS Body File, Half Round, 8 Tooth Flat (77472)
- Pferd Sharpening Files