Shop All Sharpening Files
Pferd
14" Car Body File, Straight - Chisel Cut, Cut 5
Mfr # 14000
Zoro # G9619671
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Convex
- Abrasive Material Aluminum Oxide
- Grade Very Fine
- Length 14 in
- Height 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 14000
- Zoro # G9619671
- UPC # 097758140003
- Country of Origin Germany
- Category Sharpening Files
Dimensions
Length | 14 in |
Height | 7/32 in |
Width | 1 11/32 in |
Overall Width | 1 3/8 in |
Overall Length | 14 in |
Details
Item | Car Body File |
Shape | Convex |
Abrasive Material | Aluminum Oxide |
Grade | Very Fine |
Series | Auto |
Packaged In | Box |
Color | Gray |
Thickness | 1/4 in |
Profile Shape | Flat |
Sold As | Pack |
Product Type | Body File |
Tool Application | Surface Work, Weld Dressing |
Abrasive Grade | Extra Fine |
Description
Car Body File, Product Type Body File, Overall Length 14 in, Overall Width 1 3/8 in, Abrasive Material Aluminum Oxide, Abrasive Grade Extra Fine, Profile Shape Flat, Sold As Pack, Thickness 1/4 in, Tool Application Surface Work, Weld Dressing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE 1-1/2" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (XO-DR)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" No Hole Medium (120-150 Grit Finish) Hook & Loop Sanding Pad (P-104510)
- SCOTCH-BRITE Bristle Disc, 4.5 In Dia, 3/4 In Trim, 36G (61500189164)
- WEILER 1/2" Power Tube Brush .005" Steel Wire Fill 1" Brush Length (21074V)
- PFERD 10" Pillar File - Swiss Pattern, Cut 0 (12703)
- PFERD 14" Car Body File, Straight - Milled Tooth, Cut 3 (14008)
- PFERD 14" Car Body File, Tanged - Milled Tooth, Cut 3 (14010)
- PFERD 14" Car Body File, Straight - Milled Tooth, Cut 3 (14003)
- PFERD 7/32" Chain Saw File Round - 8" Length (17039)
- PFERD 4" Key File Case, Wooden Handles - 6 Pieces, Second Cut (17010)
- PFERD 16080 10in Machinist 5pc File Set w/ Pouch (16080-PFERD)
- Pferd Sharpening Files