Shop All Automotive Specialized Tools
Pferd
14" Adjustable Holder - For Car Body Files
Mfr # 14013
Zoro # G9411771
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type #72 Adjustable
- Length (In.) 14
- Material Aluminum
- Handle Design Left and Right Hand
- For Use With Car Body Files
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 14013
- Zoro # G9411771
- UPC # 097758140133
- Country of Origin Germany
- Category Automotive Specialized Tools
Dimensions
Length (In.) | 14 |
Overall Length | 14 in |
For File Length | 14 in |
Details
Item | File Holder |
Type | #72 Adjustable |
Material | Aluminum |
Handle Design | Left and Right Hand |
For Use With | Car Body Files |
Features | Enables Work with Low Levels of Fatigue due to Vibration Damping Rubber Pad, Haptic Filter, Lightweight Plastic Design Without Plasticizer, Time Saving |
Flexible Adjustment Type | Tensioning System |
Compatible with Brand | PFERD |
Body Material | Aluminum |
Rigidity | Flexible |
Description
File Holder, For File Length 14 in, Body Material Aluminum, For Use With Car Body Files, Rigidity Flexible, Overall Length 14 in, Flexible Adjustment Type Tensioning System, Compatible with Brand PFERD, Features Enables Work with Low Levels of Fatigue due to Vibration Damping Rubber Pad, Haptic Filter, Lightweight Plastic Design Without Plasticizer, Time Saving
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, Rectangular, 1-3/16" H (PA10168)
- DAYCO Water Pump, DP968 (DP968)
- EATON BUSSMANN Automotive Circuit Breaker, CB222 Series, 15 A (CB222-15)
- FLEETGUARD Coolant Filter, WF2075 (WF2075)
- PFERD 12" Adjustable Holder - For Car Body Files (14012)
- LISLE Remover/Installer Magnetic Valve Keeper (36200)
- GEARWRENCH SAE/Metric Spark Plug Gap Gauge (3293D)
- LISLE PLIERS DOOR CLIP (LI35200)
- BOJO TOOLS Power Wedge Tool (ATH-6-XNGL)
- OTC Locknut Socket for Dodge Truck (6006)
- LISLE Inner Tie Rod Tool (45750)
- Pferd Automotive Specialized Tools