Shop All Hole Saws
Pferd
13/16" Bi-Metal Hole Saw
Mfr # 29104
Zoro # G2643267
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Drill Presses, Hand-Held drills
- Arbor Design Not Included
- Thread Size 1/2"-20 UNF
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/2"-20 UNF |
Saw Dia. | 13/16" |
Details
Tooth Material | Bi-Metal |
Application | Drill Presses, Hand-Held drills |
Arbor Design | Not Included |
Item | Bimetal Hole Saw,13/16" |
Hole Saw Product Grouping | Hole Saws |
Description
Bimetal Hole Saw,13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1125200)
- RAMSET Fastener Pin, 1/2 In, Powder Tool, PK100 (1503K)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-28, Plug, 2 Flutes (015126AS)
- GUARDAIR Ergonomic Air Gun, 18" Extension (LZR600018AA)
- PFERD 1-1/4" Bi-Metal Hole Saw (29111)
- PFERD 1-3/8" Bi-Metal Hole Saw (29113)
- PFERD 1-1/8" Bi-Metal Hole Saw (29109)
- PFERD 1-3/16" Bi-Metal Hole Saw (29110)
- PFERD 4" Bi-Metal Hole Saw (29141)
- PFERD 12" Extension - For hole saw arbors (29071)
- BLAIR Holecutter, 7/8" dia. (14628)
- Pferd Hole Saws