Shop All Cut-Off Wheels
Pferd
12" x 3/32" Cut-Off Wheel, 1" A.H. - K - PSF CHOP STEEL
Mfr # 64491
Zoro # G3796593
Sold in multiples of 20 for $159.80
$159.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide A
- Arbor Hole Size 1"
- Diameter 12"
- Series Universal Line PSF-CHOP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 64491
- Zoro # G3796593
- UPC # 097758644914
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 1" |
Diameter | 12" |
Details
Abrasive Grit | 36 |
Abrasive Material | Aluminum Oxide A |
Series | Universal Line PSF-CHOP |
Thickness | 3/32" |
Description
Chop Saw,Steel,12"x3/32"x1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMT Diamond Bench Stone, Fine, 10in. L (D10F)
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx6 In H (61463604522)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 54 in L, 60 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072722170)
- PFERD 4" x 1/4 Grinding Wheel, 5/8" A.H. - SG INOX - Type 27 (61103)
- PFERD 4-1/2" x 1/8" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63115)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63114)
- PFERD 4 x .040" Cut-Off Wheel, 5/8" A.H. - SG STEELOX - Type 1 (69943)
- PFERD Depressed Center Cut-Off Wheel, Type 27 Aluminum Oxide (63163)
- PFERD 10" x 3/32" Cut-Off Wheel, 1" A.H. - S - SGP HD STEEL (66114)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 5/8-11 Thd. - SGP STEELOX - Type 27 (63192)
- PFERD 14" x 3/16" Portable Cut-Off Wheel, 20mm A.H. - SG STONE - Type 1 (64236)
- Pferd Cut-Off Wheels