Shop All Abrasive Rolls
Pferd
1/2" x 1" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 80 Grit
Mfr # 41818
Zoro # G2666139
Sold in multiples of 50 for $59.50
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1"
- Abrasive Type Spiral-Wound Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 41818
- Zoro # G2666139
- UPC # 097758418188
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Length | 1" |
Diameter | Roll Dia: 1/2"; Arbor Hole Dia: 1/8" |
Details
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Abrasive Type | Spiral-Wound Coated |
Item | Tapered Cartridge Roll |
Description
Tapered Poliroll,80 Grit,1/2 In.x1 In.x1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Buffing Pad, 3 in. (85084)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (96337)
- PFERD 1-3/16" x 3/8" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 80 Grit (45014)
- WEILER 4" Encapsulated Stringer Bead Wheel .020" Steel Wire 5/8"-11 UNC Nut (35800)
- PFERD 1/2" x 1-1/2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 80 Grit (41828)
- PFERD 1/2" x 1-1/2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 60 Grit (41827)
- PFERD 3/4" x 1" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 60 Grit (41666)
- PFERD 1-1/2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 220 Grit (47172)
- PFERD 2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 50 Grit (47201)
- PFERD 3/8" x 1-1/2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 60 Grit (41807)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 180 Grit (47107)
- Pferd Abrasive Rolls