Shop All Abrasive Rolls
Pferd
1/2" x 1" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 120 Grit
Mfr # 41820
Zoro # G2666559
product price: $1.15
/ea
Sold in multiples of 50 for $57.50
$57.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1"
- Abrasive Type Spiral-Wound Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 41820
- Zoro # G2666559
- UPC # 097758418201
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1" |
Diameter | Roll Dia: 1/2"; Arbor Hole Dia: 1/8" |
Details
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Abrasive Type | Spiral-Wound Coated |
Item | Tapered Cartridge Roll |
Description
Tapered Poliroll,120 Grit,1/2 In.x1 In.x1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ Scotch-Brite„¢ Surface Conditioning Belt 3-1/2" x 15-1/2" CRS Grit Aluminum Oxide (7000028433)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27 (63231)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 3/8" x 3/4" x 1/4" Shank - SF-3 (24702)
- NORTON ABRASIVES EMERY CLOTH 9X11""ASST3PK (7660747855)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 320 Grit (47161)
- PFERD 3/4" x 1" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 60 Grit (41666)
- PFERD 1-1/2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 80 Grit (47167)
- PFERD Shop Roll Holder - Multi Roll - For 1", 1-1/2", or 2" Width (47239)
- PFERD 2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 240 Grit (47209)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 120 Grit (47155)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529324)
- Pferd Abrasive Rolls