Shop All Hand Files and Rasps
Pferd
12" Square File - Second Cut
Mfr # 11094
Zoro # G2664757
Sold in multiples of 5 for $149.95
$149.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Application Filing of Shapes and Through-Holes
- Width 1/2 in
- Cut Type Second
- Profile Name Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 11094
- Zoro # G2664757
- UPC # 097758110945
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 12 in |
Width | 1/2 in |
Details
Item | Square File,Second Cut,12" |
Application | Filing of Shapes and Through-Holes |
Cut Type | Second |
Profile Name | Square |
Recommended Handle | 11147, 11147 |
Description
Square File,Second Cut,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS 4" Flooring Scraper with Fiberglass Long Handle (91300)
- TE-CO Plunger, Ball W/Out Lock, 5/16-18, PK5 (52911X)
- KESON 300 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-300)
- GUARDAIR Long John W/ 12InSteel Ext, Steel Nozzle (75LJ012SS)
- PFERD 4" Square File - Bastard Cut (11081)
- PFERD 7" CORINOX Needle File for Stainless - Half-Round Shape, Cut 2 (15253)
- PFERD 8" Dbl. Extra Slim Taper Saw File - Three Square, Second Cut (17035)
- PFERD 8" Pillar Extra Narrow File - Swiss Pattern, Cut 0 (12754)
- PFERD 8" Round File - Bastard Cut (11067)
- PFERD 8" Depth Gauge File, Round Edge - 2 Safe Edges, Smooth Cut (17044)
- PFERD 6" Slim Taper Saw File - Three Square, Second Cut (17024)
- Pferd Hand Files and Rasps