Shop All Hand Files and Rasps
Pferd
12" Hand File - Bastard Cut
Mfr # 11045
Zoro # G2656591
product price: $29.69
/ea
Sold in multiples of 5 for $148.45
$148.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Application Surface Work, Deburring, Stock Removal on Rectangular Shapes
- Width 1-5/32 in
- Cut Type Bastard
- Profile Name Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 11045
- Zoro # G2656591
- UPC # 097758110457
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 12 in |
Width | 1-5/32 in |
Details
Item | Hand File,Bastard Cut,12" |
Application | Surface Work, Deburring, Stock Removal on Rectangular Shapes |
Cut Type | Bastard |
Profile Name | Hand |
Thickness | 9/32 in |
Recommended Handle | 11148, 11148 |
Description
Hand File,Bastard Cut,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Bolt Extractor, Size 6, M18-M24 (8551 6)
- PACKERS KROMER Tool Retractor, 15.4-22Lb (7221-03)
- GEARWRENCH Small Universal Convertible Retaining Ring Pliers (3150D)
- BOSCH 34x10x12 SDS Plus Bit (HC2124)
- PFERD 6" Square File - Swiss Pattern, Cut 1 (12849)
- PFERD 8" Hand File - Bastard Cut (11039)
- PFERD 6" Three Square File - Swiss Pattern, Cut 1 (12874)
- PFERD 5/16" Chain Saw File Round - 8" Length (17061)
- PFERD 8" File Set - 3 Pieces, Home/Hobby (16070)
- PFERD 5-1/2" Three Square Needle File - Knurled Handle, Cut 2 (12047)
- CRESCENT NICHOLSON 8" Rectangular Double Cut Hand Smooth File (05919N)
- Pferd Cutting and Shaping Tools