Shop All Hand Files and Rasps
Pferd
12" Half Round File - Second Cut
Mfr # 11030
Zoro # G2656077
product price: $41.45
/ea
Sold in multiples of 5 for $207.25
$207.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 1-1/8 in
- Cut Type Second
- Profile Name Half Round
- Thickness 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 11030
- Zoro # G2656077
- UPC # 097758110303
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 12 in |
Width | 1-1/8 in |
Details
Item | Half Round,File,Second Cut,12" |
Cut Type | Second |
Profile Name | Half Round |
Thickness | 11/32 in |
Recommended Handle | 11148, 11148 |
Description
Half Round,File,Second Cut,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket set TORXPLUS 10IPR-50IPR Tamper Resistant 200mm 9 pieces 3/8 Sq. Drive (RS3025/9-IPR)
- PROTO Ratcheting Wrench Set, Combination (JSCVT-20S)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap 3 Piece Tap Sets (5503190)
- ROBERTS Linoleum Roller, 75 Lb (10-950)
- PFERD 8" Wood Rasp, Round - Second Cut (15016)
- PFERD 6" Round File - Swiss Pattern, Cut 2 (12792)
- PFERD 13/64" Chain Saw File Round - 8" Length (17048)
- PFERD 14" Flat File - Bastard Cut (11016)
- PFERD 10" Round File - Bastard Cut (11070)
- PFERD 14" Race Trak File, Tanged - Bastard Cut (15039)
- WESTWARD Cabinet Rasp File, Half Round, 10 In (10Z670)
- Pferd Cutting and Shaping Tools