Shop All Wire Wheel Brushes
Pferd
12" Crimped Wire Wheel - Narrow Face - .012 CS Wire, 1-1/4" Keyed A.H.
Mfr # 80283
Zoro # G3817943
product price: $79.55
/ea
Sold in multiples of 2 for $159.10
Free Shipping & Returns
$159.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 3400
- Arbor Hole Size 1-1/4"
- Material Carbon Steel
- Brush Dia. 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 80283
- Zoro # G3817943
- UPC # 697940802834
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1-1/4" |
Brush Dia. | 12" |
Wire Dia. | 0.012" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 3400 |
Material | Carbon Steel |
Item | Wheel Crimp,Nrrw Face,.012CS Wire,12" |
Description
Wheel Crimp,Nrrw Face,.012CS Wire,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Large Polishing Paste Bar, Brown - Pre-polish for Non-Ferrous Metals (48762)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.0938 in Thick, 5/8"-11 Arbor Hole Size (66252841904)
- SCOTCH-BRITE 1-1/2" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (XO-DR)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (05539520530)
- PFERD 4" Crimped Wire Wheel - Narrow Face - .014 CS Wire, 5/8-11 Thread (80024)
- PFERD 10" Pipe Conditioning Brush - .020 CS Wire, 2" Keyed A.H., Multi-Section (82084)
- PFERD 12" Crimped Wire Wheel - Wide Face - .012 CS Wire, 2" Keyed A.H. (81257)
- PFERD 8" Crimped Wire Wheel - Medium Face - .014 CS Wire, 2" Keyed A.H. POP (81128P)
- PFERD 3" Crimped Wire Wheel Brush - .020 CS Wire, 1/4" Shank (82901)
- PFERD 1'' PSF Knot End Brush - .014 SS Wire, 1/4" Shank (764404)
- WEILER 6" Narrow Face Wheel, Short Trim, .014" Steel Fill, 5/8"-1/2" (1125)
- Pferd Wire Wheel Brushes