Shop All Wire Wheel Brushes
Pferd
12" Crimped Wire Wheel - Medium Face - .020 CS Wire, 2" Keyed A.H.
Mfr # 81140
Zoro # G3817970
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 3000
- Arbor Hole Size 2"
- Material Carbon Steel
- Brush Dia. 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 81140
- Zoro # G3817970
- UPC # 697940811409
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Brush Dia. | 12" |
Wire Dia. | 0.020" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 3000 |
Material | Carbon Steel |
Description
Wheel Crimp,Med Face,.020CS Wire,10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc (77696090085)
- FLEX-HONE TOOL BC212400 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC212400)
- FLEX-HONE TOOL GB418LA FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 1000/1200 Grit, Levigated Alumina (LA) (GB418LA)
- MIRKA PSA Disc, 5", P100, PK100 (23-332-100)
- PFERD 4" Crimped Wire Wheel - Narrow Face - .014 CS Wire, 5/8-11 Thread (80024)
- PFERD 6" TWIN NUT Stringer Bead Knot Whl. - .020SS Wire, 5/8-11 Thread, 56 Knots (88042)
- PFERD 6" Std Twist Knot Wheel - Long Flag - .014 CS Wire, 5/8-1/2" A.H. (81881)
- PFERD 10" Crimped Wire Wheel - Wide Face - .020 CS Wire, 2" Keyed A.H. (81255)
- PFERD 6" Full Cable Knot Wheel - 30 Knot, .023 SS Wire, 5/8-11 Thread (82603)
- PFERD 4" Mini Crimped Wire Wheel - .014 Brass Wire, 5/8-11 Thread (82367)
- CENTURY DRILL & TOOL Bench Grinder Crimped Wire Wheel, 4" Fine (76843)
- Pferd Wire Wheel Brushes