Shop All Wire End Brushes
Pferd
1/2" Crimped Wire End Brush - .006 CS Wire, 1/4" Shank
Mfr # 82962
Zoro # G2685588
product price: $10.39
/ea
Sold in multiples of 10 for $103.90
$103.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. RPM 25,000 RPM
- Overall Length 2 1/2 in
- Bristle Type Crimped Wire
- For Use With Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders
- Fill Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 82962
- Zoro # G2685588
- UPC # 697940829626
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Overall Length | 2 1/2 in |
Trim Length | 1" |
Shank Size | 1/4" |
Bristle Trim Length | 1 in |
Wire Dia. | 0.006 in |
Brush Dia. | 1/2 in |
Abrasive Shank Size | 1/4 in |
Arbor Hole Size | No Arbor |
Bristle Length | 1 in |
Details
Max. RPM | 25,000 RPM |
Bristle Type | Crimped Wire |
For Use With | Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders |
Fill Material | Carbon Steel |
Item | End Brush |
Item - End Brushes | End Brush |
Abrasive Material | Carbon Steel |
Compatible Tool Type | Straight Grinder, Drill Press, Pencil Grinder |
Primary Material Application | Cast Iron, Plastic, Steel, Wood |
Operating Speed - Maximum | 25,000 RPM |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 1/2 in, Wire Dia. 0.006 in, Bristle Length 1 in, Grit Not Applicable, Overall Length 2 1/2 in, Compatible Tool Type Straight Grinder, Drill Press, Pencil Grinder, Color Not Applicable, Primary Material Application Cast Iron, Plastic, Steel, Wood, Connector Type Shank, Connector Size 1/4 in, Operating Speed - Maximum 25,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SD-036048-06NL Standard Nut Lock Sanding Drum with Shank (SD-036048-06NL)
- UNITED ABRASIVES/SAIT SAIT 55225 Z -Zirconium High Performance Laminated Disc , 2" Sait-Lok™, 60 Grit, 100-Pack (55225)
- 3M Disc Pad, 5 in. (60440241382)
- EXCEL BLADES 12 Piece Assorted Mini Needle File Set (55608IND)
- PFERD Round Wire Flue Brush - Double Spiral, 2-3/4" Flue Size (89657)
- PFERD 1/2" Crimped Wire End Brush - .020 CS Wire, 1/4" Shank (82966)
- PFERD Pointed End Parts Cleaning Brush - Crimped Polypro Fill, 1-1/16" Dia. (89613)
- PFERD 1/2" Knot Wire End Brush - Flared Cup - .014 SS Wire, 1/4" Shank (83087)
- PFERD 1/2" Crimped Wire End Brush - .014 SS Wire, 1/4" Shank (82984)
- PFERD 1/2" Banded Crimped Wire End Brush - .010 CS Wire, 1/4" Shank (83007)
- WEILER Wolverine 1" Knot Wire End Brush, .014" Steel Fill, 1/4" Stem (36288)
- Pferd Wire End Brushes